Beli pneumatic pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAMOA Oil Pumpatribut:
- Height (mm): 1175
- Operating Pressure Range (MPa): 0.15 to 1.0 (air)
- KRISBOW Pompa Oli Pneumatikatribut:
- Compression Ratio: 5 : 1
- Air Inlet Connection Ø (inch): 1/4 Quick Plug
- Oil Outlet Connection Ø (inch): 1/2 Quick Plug
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 30-40
- Suittable for (kg): 220 trade Drum
- Air Consumption (L/m): 330
- Dimensions (LxØ) (mm): 1200x100
- Relative Capacity (L/m): 14
- Suction Tube Length (mm): 940
- Ø Suction Tube (mm): 42
- TEKIRO Heavy Duty Welding Regulator (Regulator Las)Deskripsi:DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.atribut:
- Inlet Connection: BSP (British Standard Pipe)
- Outlet Connection: M16xP1.5(L) + Hose Nipple
- SAMOA Pump Oil Piston Pneumatic (Pompa Oli)Deskripsi:Double acting air operated low pressure pumps for transferring lubricants. Pumps include height adjustable 2" BSP (M) bung adaptor for tank or drum bung mounting. Built in port for optional pressure relief valve (PN 609 007).atribut:
- Application: Universal Stub Pump
- Air Pressure Operating Range (bar): 1.5 - 10
- SAMOA Grease Pump (Pompa Gemuk)atribut:
- Diameter (mm): 314
- Height (mm): 785
- SAMOA Oil Spray Gun with Flow Meter (Nozzle Oli Digital)atribut:
- Allowable Pressure (MPa): 5
- Connector Thread: 1/2BSP(F)
- Error: ±0.5%
- Flow Rate (L/minute): 0 to 30
- Power Supply: 2 AAA batteries (included)
- TEKIRO Hand Drum Pump (Pompa Oli Manual)Deskripsi:BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 18
- Dimension 7 (mm): 1500
- Kyowa Portable Type High-Pressure Washing Machineatribut:
- Discharge Pressure (MPa): 3.5/3.5 (50Hz/60Hz)
- Power Cord Length (m): 3
- Water Supply System: Self-Priming Type
- SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)Deskripsi:Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
- SUN RUN Electric Pump (Pompa Elektrik)Deskripsi:SPE-2Hydraulic Electric Pump-Two stage models for reduced cycle times and improved productivity-Easy to customize with modular accessory kits-User adjustable external relief valve with a factory set upper limit prevents system overload-Easy to read integrated oil level sight glass-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
- KRISBOW Alat Tes Tekanan Pipa Air Elektrikatribut:
- Pressure (MPa): 25
- Flow Volume (ml): 40
- Dimension Unit (L x W x H) (mm): 800x470x800
- Dimensions Tank (LxWxH) (mm): 740x360x330
- Motor Power (kW/V/Ph): 1.5/380/3
- kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)Deskripsi:KYOWA JET CLEANPARK. Sifat istimewa mekanisme pompa tanpa-oil unik KYOWA. - Konstruksi tanpa-oil (tanpa memerlukan minyak pelumas atau gemuk) tidak membutuhkan perawatan. - Pengoperasian diferensial (1 hisapan 2 pembuangan persiklus) menjaga fluktuasi pembuangan tetap sangat rendah. - Kontruksi close-coupled (Terpasang secara rapat) meniadakan permasalahan yang biasanya terjadi pada motor drive, misalnya terjadinya selip sabuk. - Desain yang sepenuhnya memanfaatkan gesekan gulung (pendaftaran desain dan mode utilitas telah diterapkan) menjaga torsi permulaan tetap minimum dan memberikan output maksimum. - Strukturnya yang kompak dan super-ringan membuatnya mudah dibawa dan portable.atribut:
- Dimensions (LxHxW) (mm): 275x200x230
- Speed (rpm): 1410
- Type: Single-Phase
- Frequency (Hz): 50
- Power (W): 250
- Flow Rate (minute): 3.5
- Maximum Pressure (MPa): 3.9
- SAMOA Electric Motor Pump For Oilatribut:
- Frequency (Hz): 50
- Power Supply (V): 400
- Protection Grade: IP55
- FLUKE Hydraulic Test HoseDeskripsi:The Fluke 700HTH-1 hydraulic test hose is a 10000 psi, 690 bar working pressure test hose that features stainless steel and nylon construction for use in connecting a Fluke-700HTP-1 or other hydraulic test pump to a unit under test. The Fluke 700HTH-1 allows connection to both a Fluke pressure module and a calibration unit under test from a Fluke 700HTP-1 hydraulic test pump simultaneously. 700HTH-1 is compatible with water and non-corrosive oil.atribut:
- Material: Nylon, stainless steel, zinc, plated steel, and nitrile
- Minimum Bend Radius (mm): 60
- Temperature (°C): -40 to +120
- Dimensions (m): 0.84 long without adapter fittings
- Pressure (psi): 10000
- CP Manual Test Pump (Pompa Tes Tekanan)atribut:
- Pressure (bar): 60
Daftar Harga pneumatic pump Terbaru October 2026
| Kyowa Pump Hydrotest Portable Type Electric (Pompa Hydrotest) | Rp11.999.900 |
| SAMOA Oil Pump | Rp21.999.900 |
| KRISBOW Pompa Oli Pneumatik | Rp8.699.900 |
| TEKIRO Heavy Duty Welding Regulator (Regulator Las) | Rp439.900 |
| SAMOA Pump Oil Piston Pneumatic (Pompa Oli) | Rp9.999.900 |
| SAMOA Grease Pump (Pompa Gemuk) | Rp48.999.900 |
| SAMOA Oil Spray Gun with Flow Meter (Nozzle Oli Digital) | Rp9.999.900 |
| TEKIRO Hand Drum Pump (Pompa Oli Manual) | Rp1.699.900 |
| DAYTON Pneumatic Drum Pump (Pompa Drum) | Rp7.899.900 |
| Kyowa Portable Type High-Pressure Washing Machine | Rp10.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/7tP111428281-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SAMOA%20Oil%20Pump/1uP111469066-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TEKIRO%20Heavy%20Duty%20Welding%20Regulator%20(Regulator%20Las)/7dP105678265-4.jpg)
/9sP107956352-1.jpg)
/0kP111469020-1.jpg)
/1cP111469048-2.jpg)
/5uP105678210-2.jpg)
/kvP109553751-1.jpg)

/b2P107956398-2.jpg)
/P103055275-1.jpg)

/3tP104712137-2.jpg)
/14P105213040-1.jpg)

/P101537436-1.jpg)

/qfP106396951-1.jpg)
/i2P103951650-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)